Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73092-0
Zoro # G008187762
product price: $12.29
/ea
$12.29
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
- Brand Pomona
- MFR # 73092-0
- Zoro # G008187762
- UPC # 95969854917
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730920 Test Leads Banana PlugJack,ppStackable Quick Connection 4mm Banana Plug features a springloaded clamp design for easy installation of wires and convenient cable assembling Stackable for chaining additional connections, and great in applications where prototyping and making quick connections are important The connector is a 4mm banana plug in BLACK, and rated 33 Vac70 Vdc, with a current rating of 36 A Designed to fit on the end of any 22 AWG to 18 AWG wiresp
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
- COOPER-ATKINS Cooper Vertical Glass Tube Refrigerated Freezer Thermometer (330-0-1)
- TRACEABLEGO Data Logger, Wireless Interface (6537)
- PCE INSTRUMENTS Differential Pressure Gauge, 0 to ±15 PSI (PCE-P15)
- MSA Calibration Gas Cylinder, 500ppm CO 103L (24-0492)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- TEST PRODUCTS INTL Probe extensions, 8" (A051)
- MIDWEST FASTENER #12 x 8" Grounded Stranded Wire Pigtails 50PK (53682)
- THE BEST CONNECTION Deluxe Test Leads W 10 Amp, 30" (225F)
- POMONA ELECTRONICS Test Probe Set, Black, Red, 600 Vrms (5953A)
- POMONA ELECTRONICS Test Leads, 48 In. L, Black/Red (5908A)
- TEST PRODUCTS INTL Scope Probe, 250 MHzx1x10, Switchable (IP250)
- Pomona Test Leads & Probes