Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73091-2
Zoro # G008187786
product price: $10.69
/ea
$10.69
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
- Brand Pomona
- MFR # 73091-2
- Zoro # G008187786
- UPC # 95969854900
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730912 Test Leads Banana PlugJack,ppSafety Quick Connection 4mm Banana Plug features a springloaded clamp design for easy installation of wires and convenient cable assembling Sheathed for increased safety, and great in applications where prototyping and making quick connections are important The connector is a shrouded 4mm banana plug in RED, and rated CAT II 600VCAT III 300V, with a current rating of 20 A Designed to fit on the end of any 22 AWG to 18 AWG wiresp
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
- TESTO 410-2 Pocket Pro Air Velocity, Temp & Rh Meter (0560 4102)
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (FA-LFP-610-FG)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACDC-52NAV)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- POMONA ELECTRONICS Banana Plug, Red, PK10 (1825-2-G/10P)
- FLUKE Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60" (TL28A)
- POMONA ELECTRONICS BNC Adapter, Female to Male, 335 Vrms (4289)
- FLUKE Test Lead Kit, 10A, 59 In. L (Fluke-TL220)
- POMONA ELECTRONICS RF Adapter Kit, 11 pcs. (5698)
- FLUKE Micro Hook Test Leads, 36 In. L, Black/Red (TL960)
- Pomona Test Leads & Probes