Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73091-0
Zoro # G308187707
product price: $10.59
/ea
$10.59
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
- Brand Pomona
- MFR # 73091-0
- Zoro # G308187707
- UPC # 95969854894
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730910 Test Leads Banana PlugJack,ppSafety Quick Connection 4mm Banana Plug features a springloaded clamp design for easy installation of wires and convenient cable assembling Sheathed for increased safety, and great in applications where prototyping and making quick connections are important The connector is a shrouded 4mm banana plug in BLACK, and rated CAT II 600VCAT III 300V, with a current rating of 20 A Designed to fit on the end of any 22 AWG to 18 AWG wiresp
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
- KIPP Oil Level Gauge Form:B With Thermometer 107X31X24, 5, L1=76, D1=M12, Steel (K0444.207612)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451259SD04L300#)
- OAKTON Oakton Conductivity and TDS Standard, 80 (00653-32)
- DURO Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1533-CERT)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- UEI Alligator Slip-On Clips (AAC)
- TEST PRODUCTS INTL Multipurpose Test Lead Set (A082)
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- FLUKE Test Probe Adapter Set, 300VDC, 3A (TP920)
- FLUKE Tester, TS90 BNC (26500090)
- SUPCO Magnetic Test Leads, 30 VAC, Black (MAG1BK)
- Pomona Test Leads & Probes