Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73090-6
Zoro # G208187708
product price: $10.69
/ea
$10.69
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
- Brand Pomona
- MFR # 73090-6
- Zoro # G208187708
- UPC # 95969854870
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730906 Test Leads Banana PlugJack,ppQuick Connection Retractable Sheath 4mm Banana Plug features a springloaded clamp design for easy wire attachments Stackable for chaining additional connections and retractable sheath for versatility in both sheathed and nonsheathed banana jacks Great in applications where prototyping and making quick connections are important The 4mm banana plug comes in BLUE, and rated 33 Vac70 Vdc with a current rating of 36 A Designed to fit any 22 AWG to 18 AWG wiresp
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
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"Low Mount, SS (PRO-301D-254G-01)
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (00708-00)
- BAKER INSTRUMENTS Glycerine, 16 oz., 473mL (B1000)
- WINTERS Vacuum Gauge, 2in., 30in. Hg Vac to 0 (PEM195LF)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- ELECTRONIC SPECIALTIES TEST LEAD W/SCREW ON/OFF ALIGATOR CLIPS (ES629)
- POMONA ELECTRONICS RF Adapter Kit, 20 pcs. (5748)
- FLUKE Retractable Terminal BlockProbeSet, 1000V (AC288)
- ZORO SELECT Test Lead, Clip to Banana Plug, 60 In, Blk (5TXE3)
- FLUKE Fluke TL220 Industrial Test Lead Set (TL220)
- TEST PRODUCTS INTL Red, black lead w large alligator clip 6f (A073)
- Pomona Test Leads & Probes