Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73090-5
Zoro # G008187717
product price: $10.69
/ea
$10.69
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
- Brand Pomona
- MFR # 73090-5
- Zoro # G008187717
- UPC # 95969854863
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730905 Test Leads Banana PlugJack,ppQuick Connection 4mm Banana Plug features a springloaded clamp design for easy installation of wires and convenient cable assembling Great in applications where prototyping and making quick connections are important The connector is a 4mm banana plug in GREEN, and rated 33 Vac70 Vdc, with a current rating of 20 A Designed to fit on the end of any 22 AWG to 18 AWG wiresp
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
- WINTERS Economy 2.5" 0-30" Vac/Kpa 1/4" Btm (PEM210)
- JOHNSON CONTROLS Air Gage 11/2In (G-2010-5)
- WINTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver (PSQ15803)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-530)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- FLUKE Banana Plug to Banana Plug Test Lead Set (TL935)
- SUPCO Magnetic Test Leads, 30 VAC, Blue (MAG1BL)
- POMONA ELECTRONICS Test Lead Kit (5903)
- ZORO SELECT Banana Plug, 1000VAC, Black (5TXA5)
- EXTECH Replacement Set Of Test Leads (382254)
- TEST PRODUCTS INTL Test Lead, Deluxe Silicone Kit (TLS2000RB)
- Pomona Test Leads & Probes