Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73090-0
Zoro # G208187890
product price: $10.69
/ea
$10.69
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
- Brand Pomona
- MFR # 73090-0
- Zoro # G208187890
- UPC # 95969854832
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730900 Test Leads Banana PlugJack,ppQuick Connection 4mm Banana Plug features a springloaded clamp design for easy installation of wires and convenient cable assembling Great in applications where prototyping and making quick connections are important The connector is a 4mm banana plug in BLACK, and rated 33 Vac70 Vdc, with a current rating of 20 A Designed to fit on the end of any 22 AWG to 18 AWG wiresp
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
- WINTERS Process 0-100 psi/Kpa 1/2" Npt St/St (PPC5064)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402G-01)
- KESTREL Environmental Meter, Hi-Vis Green, LCD (0852HVG)
- EXTECH Clamp Meter, LCD, 200 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380941)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- ILC Replacement For AUTOMETER PRODUCTS RC300 (RC-300)
- POMONA ELECTRONICS Test Lead Kit, 300V (5543B)
- POMONA ELECTRONICS Modular Test Leads, 48 In. L, Black/Red, PR (5907A)
- NU-DI Malayae .50mm Blue Probe Flex Probe Kit (300-08057)
- FLUKE Fluke TL71 Precision DMM Probe Assembly, CAT III 300 V, 3A Rating, UL Listed (1274382)
- POMONA ELECTRONICS Banana Plug, Black, PK10 (1825-0-G/10P)
- Pomona Test Leads & Probes