Shop All Tool Storage Accessories
Pomona
FLUKE PLASTIC BOX BLUE 1924583
Mfr # 3850-6
Zoro # G508174255
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pomona
- MFR # 3850-6
- Zoro # G508174255
- Country of Origin Unknown
- Category Tool Storage Accessories
Details
Item | FLUKE PLASTIC BOX BLUE 1924583 |
Material | Plastic |
Color | Blue |
Description
38506 2each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 5/16 in (49-66-4533)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (35-908)
- DAYTON 5" Machine Vise with Fixed Base (31LZ69)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- HANSON 29-Piece Drill Bit Stand 1/16-1/2in (60172)
- TOOL TIME Large Magnetic .38 in. Socket Tray- GREEN (TO2688664)
- HANSEN GLOBAL Hansen Global HR38073 0.37 in. Drive 3 Row SAE Socket Holder; HV Yellow (HR38073)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP28)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, Color: Black, SJ Pallet (SJ PALLET)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- Pomona Tool Storage Accessories