Shop All Test Leads & Probes
Pomona Electronics
Test Clip Set, Red, 300 Vrms, PK10
Mfr # 4555-2
Zoro # G7601876
product price: $39.39
/pk 10, $3.94/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Minigrabbers
- Color Red
- For Use With Multimeters
- Length 2.35"
- Max Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pomona Electronics
- MFR # 4555-2
- Zoro # G7601876
- UPC # 095969173469
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 2.35" |
Opening Size | 1/8" |
Manufacturers Warranty Length | 90 day |
Wire Size | 0.144 in |
Description
Hook Clip, Contact Finish Gold Plated, Contact Material Beryllium Copper, Maximum Current 5 A, Color Red, Body Material Glass Filled Nylon, Maximum Voltage 300 V, Length 2 3/8 in, Application Electronics, Maximum Operating Temperature 216 Degrees F, Spring Material Stainless Steel, Wire Size 0.144 in, Standards CE, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Insulation Material Glass Filled Nylon, Manufacturers Warranty Length 90 day
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Differential Manometer (ET180)
- FLUKE Fluke T5-1000 Voltage, Continuity & Current Tester, Voltage to 1000 V, Current to 100 A (648219)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-AA-00-OO-50P)
- FLUKE Handheld Micromanometer, 0 to 16 In WC (Fluke-922)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Black, PK10 (3925-0-G/10P)
- POMONA ELECTRONICS Test Lead, 60 In. L, Red, 1000VAC (4911A-60-2)
- POMONA ELECTRONICS Test Lead Kit, 48 In. L, -10 to 55 Deg C (6723)
- POMONA ELECTRONICS Banana Jack, 5000VDC, 15A, Red, PK10 (1581-2-G/10P)
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Red (2894-2)
- POMONA ELECTRONICS Banana Plug, 1000VDC, 20A, Black (6721-0)
- UNITED SCIENTIFIC Alligator Clip Lead, 12", Red, Each (WAG012-R)
- Pomona Electronics Test Leads & Probes