Shop All Test Leads & Probes
Pomona Electronics
Patchcord, Pr
Mfr # AL-B-24-02
Zoro # G2850486
product price: $15.69
/pr
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Alligator clip ends
- Color Black/Red
- Features Pair Black/Red 24 in Leads
- Ratings 150V DC, 5A Max.
- Wire Gauge (AWG) 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pomona Electronics
- MFR # AL-B-24-02
- Zoro # G2850486
- UPC # 095969109611
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length (In.) | 24 in |
Details
Item | Patch Cord |
Plug and Connector Description | Alligator clip ends |
Color | Black/Red |
Features | Pair Black/Red 24 in Leads |
Ratings | 150V DC, 5A Max. |
Wire Gauge (AWG) | 18 AWG |
Material of Construction | Nickel Plated |
Accessory Type | Patch Cord Set |
Description
Patch Cord, Alligator clip ends, Length (In.) 24 in, Color Black/Red, Material of Construction Nickel Plated, Ratings 150V DC, 5A Max., Wire Gauge (AWG) 18 AWG, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK100 (14A842)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- FIRST ALERT Radon Gas Test Kit (RD1)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Gray (PFP643WBW)
- POMONA ELECTRONICS Test Clip, Blue, 300 Vrms (5250)
- POMONA ELECTRONICS BNC Coaxial Cable, 48 in., Black (2249-C-48)
- POMONA ELECTRONICS Test Lead Kit (5903)
- POMONA ELECTRONICS Test Clip Set, Red, 300 Vrms, PK10 (4555-2)
- POMONA ELECTRONICS BNC Coaxial Cable, 24 in., Black (2249-Y-24)
- POMONA ELECTRONICS RF Adapter Kit, 11 pcs. (5698)
- NU-DI Male .060 Gray Probe For Flex Probe Kit (300-08030)
- Pomona Electronics Test Leads & Probes