Shop All Test Leads & Probes
Pomona Electronics
Mini Test Clip, Black/Red, 5A, 60VDC
Mfr # 3925-02
Zoro # G3310377
product price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 2.35"
- Max Amps 5A
- Temperature Range 216 Degrees F
- Features Minigrabber(R) Test Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pomona Electronics
- MFR # 3925-02
- Zoro # G3310377
- UPC # 095969109963
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 2.35" |
Wire Size | 0.09 in |
Description
Mini Hook Clip, Contact Finish Gold Plated, Contact Material Beryllium Copper, Maximum Current 5 A, Color Red, Body Material Gold Plated Beryllium Copper, Maximum Voltage 300 V, Length 2 3/8 in, Features Minigrabber(R) Test Clip, Maximum Operating Temperature 216 Degrees F, Spring Material Stainless Steel, Wire Size 0.09 in, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Insulation Material Nylon, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS IR Therm, SingleDot, -26 to 1472F (R2320-NIST)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Bottle Probe Style (6431)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B200#)
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, EU (GA-PA-1-MC5-EU)
- POMONA ELECTRONICS BNC Adapter, BNC Female To Banana Jacks (72938)
- POMONA ELECTRONICS BNC Coaxial Cable, 24 in., Black (2249-Y-24)
- POMONA ELECTRONICS Alligator Clips, 3-1/5 In. L, 10A, PR (5914)
- POMONA ELECTRONICS Test Lead Kit, 39 In. L, 3A, 70VDC (6341)
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Black (2894-0)
- POMONA ELECTRONICS Mini Hook Test Lead, 60 In. L, Black (3782-60-0)
- ZORO SELECT Test Probe, Piercing, Insulation (4WRA3)
- Pomona Electronics Test Leads & Probes