Shop All Test Leads & Probes
Pomona Electronics
Mini Test Clip, 300VDC, 5A, 12 In. L, Red
Mfr # 3781-12-2
Zoro # G3328525
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks
- Ratings 300V RMS; 5A Max.
- Spring Material Stainless Steel
- Contact Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pomona Electronics
- MFR # 3781-12-2
- Zoro # G3328525
- UPC # 095969111560
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length (In.) | 12 in |
Wire Size | 20 AWG |
Details
Item | Mini Test Clip Patch Cord |
Color | Red |
Application | Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks |
Ratings | 300V RMS; 5A Max. |
Spring Material | Stainless Steel |
Contact Material | Beryllium Copper |
Max. Amps | 5 |
Operating Temp. | Up to 216 Degrees F |
Hand Held Voltage | 30VAC/60VDC |
Body Material | Nylon |
Contact Finish | Gold Plated |
Hands Free Voltage | 300VDC |
Insulating Material | Nylon |
Accessory Type | Mini Test Clip |
Description
Mini Test Clip Patch Cord, Length (In.) 12 in, Color Red, Ratings 300V RMS; 5A Max.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213808 7D)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-7500-color zone)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 100 psi/Kpa (PFQ121)
- POMONA ELECTRONICS BNC Adapter, Termination, 500 Vrms (4119-50)
- POMONA ELECTRONICS Adapter, Bnc (3285)
- POMONA ELECTRONICS Test Clip Set, Blue, 300 Vrms (5514)
- POMONA ELECTRONICS Banana Plug, Red, PK10 (1825-2-G/10P)
- POMONA ELECTRONICS Standard Binding Post, 2500VDC, 15A, Red (3760-2)
- POMONA ELECTRONICS Test Leads, 48 In. L, Black/Red (5908A)
- FLUKE Insulation Piercing Test Clip, 1000VDC (Fluke-AC89)
- Pomona Electronics Test Leads & Probes