Shop All Electrical Boxes
Pomona Electronics
Electrical Box, Shielded Box, Aluminum, Rectangular
Mfr # 2390
Zoro # G7571557
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Shielded Box
- Material Aluminum
- Width 2-1/2 in
- Depth 0.88 in
- Height 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pomona Electronics
- MFR # 2390
- Zoro # G7571557
- UPC # 095969207683
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-1/2 in |
Depth | 0.88 in |
Height | 1.13 in |
Details
Item | Electrical Box |
Box Type | Shielded Box |
Material | Aluminum |
Opening Shape | Rectangular |
Color | Blue/Silver |
Knockouts | No |
Basic Material | Metallic |
Features | BNC Female Connectors |
Enclosure Cover Type | Screw On |
Knockouts / No Knockouts | No Knockouts |
Includes | screws |
Description
Shielded Box, Metallic, Screw On Enclosure Cover Type, Height 1.13 in, Width 2.25 in, Depth 0.88 in, Material Aluminum, Color Blue/Silver, Features BNC Female Connectors, Includes Screws, Knockouts No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J180)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Clear (HS358-S10-CLEAR)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3230)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3752)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2417)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- Pomona Electronics Electrical Boxes