Shop All Test Leads & Probes
Pomona Electronics
Binding Post, 30VAC/60VDC, Black
Mfr # 1452
Zoro # G7600047
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2.3"
- Application Electronic Applications
- Temperature Range 122 Degrees F
- Features Permits Single or Double Banana Plugs to Be Used with Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pomona Electronics
- MFR # 1452
- Zoro # G7600047
- UPC # 095969188319
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 2.3" |
Manufacturers Warranty Length | 90 days |
Details
Item | BNC Female to Stackable Binding Posts |
Color | Black |
Application | Electronic Applications |
Temperature Range | 122 Degrees F |
Features | Permits Single or Double Banana Plugs to Be Used with Equipment |
Hand Held Voltage | 30VAC/60VDC |
Contact Finish | Nickel Plated |
Voltage Rating | 30V AC/60V DC |
Body Material | Polypropylene |
Adapter Type | Feamale to Binding Post |
Hands Free Voltage | 300VAC |
Contact Material | Brass |
Operating Temp. | Up to 122 Degrees F |
Insulating Material | Polycarbonate |
Description
Binding Post Adapter, Feamale to Binding Post, Voltage Rating 30V AC/60V DC, Body Material Polypropylene, Contact Material Brass, Operating Temp. Up to 122 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 160 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FMC7)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3121)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 93)
- POMONA ELECTRONICS Double Banana Plug, 5000VDC, 15A, Black (MDP-0)
- POMONA ELECTRONICS BNC Coaxial Cable, 36 in., Black (2249-C-36)
- POMONA ELECTRONICS BNC Coaxial Cable, 60 in., Black (2249-C-60)
- POMONA ELECTRONICS BNC Female, 30VAC/60VDC, Silver (5090)
- POMONA ELECTRONICS Adapter, Bnc (3284)
- POMONA ELECTRONICS BNC Adapter, BNC Male To Banana Jacks (72937)
- POMONA ELECTRONICS Banana Jack to Plug Adapter, 1-6/7 In. L (6728-2)
- Pomona Electronics Test Leads & Probes