Shop All Test Leads & Probes
Pomona Electronics
Banana Jack, 30VAC/60VDC, Silver, PK10
Mfr # 3267
Zoro # G7575626
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Standard Banana Plug
- Length 5/8 in
- Max Amps 15A
- Application Electronic Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pomona Electronics
- MFR # 3267
- Zoro # G7575626
- UPC # 095969182096
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 5/8 in |
Manufacturers Warranty Length | 90 day |
Contact Diameter | 1/4 in |
Description
Banana Jack, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Silver, Body Material Nickel Plated Brass, Maximum Voltage 2,500 V, Length 5/8 in, Application Electronics, Features Fits Standard Banana Plug, Contact Diameter 1/4 in, Standards CE, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Manufacturers Warranty Length 90 day, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Economy Digital Multimeter (8070-0400)
- FLUKE Pneumatic Test Pump, -12.7 psi to 600 psi (FLK-700PTPK2)
- ELECTRONIC SPECIALTIES Fuse Buddy Tester, ATC Blade (304B)
- MIDTRONICS Digital Battery Analyzer for 6/12 Volt B (MIDMDX-640)
- POMONA ELECTRONICS Mini Hook Test Lead, 60 In. L, Black (3782-60-0)
- POMONA ELECTRONICS BNC Adapter, Male to Female to Female (4896)
- POMONA ELECTRONICS Test Leads, 5-29/32inL, Red/Black, 500 Vrms (4970)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Black, PK10 (3925-0-G/10P)
- POMONA ELECTRONICS Right-Angle Magnetic Probe, 6.6mm Dia., Re (73106-2)
- POMONA ELECTRONICS Alligator Clips, 3-1/5 In. L, 10A, PR (5914)
- POMONA ELECTRONICS HOLDER, TEST LEAD, Orange (1508)
- Pomona Electronics Test Leads & Probes