Shop All Juices
Pom Wonderful
100% Pomegranate Juice, 12 oz Bottle, PK6
Mfr # 12PL00
Zoro # G300929626
product price: $57.15
/pk 6, $9.53/ea
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 12 oz
- Weight 5.76 lbs
- Standards Kosher Certified; Non-GMO Verified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pom Wonderful
- MFR # 12PL00
- Zoro # G300929626
- Country of Origin United States
- Category Juices
Details
Capacity | 12 oz |
Weight | 5.76 lbs |
Standards | Kosher Certified; Non-GMO Verified |
Description
POM Wonderful Pomegranate Juice is a little sweet, a little tart, and always refreshing. Mix it with sparkling water and a lime to create a unique beverage. Drink to your health. Known for its free-radical-fighting antioxidants, POM Wonderful Pomegranate Juice is a healthy way to get your antioxidant goodness. Drink smarter. POM Wonderful 100% Pomegranate Juice is a whole lot of healthy. Every bottle of POM is made with the juice from two whole pressed California pomegranates and nothing more—no fillers, and never any added sugar. So raise a glass to life and to the pursuit of healthiness. Drink it daily. Feel it forever.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Gas Safety Valve 3/8" Tube 3.03/3.3V (15109-N)
- MILTON INDUSTRIES Service Gauge-Straight Foot-Inner Duals Black Poly Coat (986BLK)
- BEVERAGE-AIR Hinge (401-657B)
- GLOBE FOOD EQUIPMENT Knife Gear - Nylon (1084)
- MOTTS Mott's 100% Natural Apple Juice 64 oz. Plastic Bottle, PK8 (10002370)
- BIG TRAIN Big Train Vanilla Smoothie Blended Creme Drink Mix 3.5lbs, PK5 (BT.710100)
- BOYLAN BOTTLING Boylan Bottling Bag-In-Box Orange Soda 5 gal. Bag (00760712460058)
- OCEAN SPRAY Ocean Spray Light 50 Calories Cranberry Juice 64 fl. oz. Bottles, PK8 (34227)
- JERO Jero Lime Juice, PK6 (FGBVJRO13)
- DOLE Dole Pineapple Juice 6 oz., PK48 (00914)
- BIG TRAIN Big Train Vanilla Chai Tea Latte Mix 3.5lbs, PK4 (BT.510200)
- Pom Wonderful Juices