Shop All Patio Sofas & Loveseats
Polywood
Vineyard Teak / Dune Burlap Deep Seating Sofa
Mfr # 633GN69TE145
Zoro # G011575600
Free Shipping & Returns
$2,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polywood
- MFR # 633GN69TE145
- Zoro # G011575600
- Country of Origin China
- Category Patio Sofas & Loveseats
Description
Give guests a charming comfortable spot to sit together with this POLYWOOD Vineyard GN69TE-145999 Teak / Dune Burlap deep seating sofa. This sofa features simple classic styling and provides an easy way to enhance and attract guests to any outdoor space. To ensure optimal comfort for your guests the sofa features an extra-deep seat ample armrests a gently reclined back rest and thick Dune Burlap cushions. This piece is stylish durable and stable with two pairs of center legs adding additional support. The sofa frame is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.With UV inhibitors UV stabilizers and rich Teak coloring running throughout the high-density polyethylene material you can be sure the attractive finish of the piece won't fade over time. The sofa is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances it is also incredibly easy to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 74''Depth: 33 1/4''Height: 31 1/2''Seat Width: 68 1/2''Seat Depth: 23''Seat Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 6 ft x 8 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0608)
- REMCO INDUSTRIES 10GPM 12VDC Remco Pump (2240-1B1-10E-SB)
- BLACK FLAG 64 oz. Dry Fog Flying Insect Killer (190256)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (82515)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016BNHY)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- GEC Interion Upholstered Fabric Loveseat, Tan (695966TN)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Loveseat (219-12701-ZORO)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- DEKO LIVING Outdoor Acacia Wood Patio Bench/Lounge w/ Fold Down Center Table & Side Panels (COP20209)
- FLOWERHOUSE Cozy Couch Dreamcatcher Chair, Sand (FHCH400-DC)
- Polywood Patio Furniture