Shop All Patio Club Chairs & Chaise Lounges
Polywood
Vineyard Slate Grey Patio Set with Side Table and 2 Adirondack Rocking Chairs
Mfr # 633PWS4081GY
Zoro # G411575514
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS4081GY
- Zoro # G411575514
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Create an inviting outdoor retreat with this POLYWOOD Vineyard Slate Grey 3-piece Adirondack rocking chair set. Perfect for seating 2 people this set includes 2 Vineyard Adirondack rocking chairs and 1 18'' round side table. POLYWOOD's Vineyard Collection has a charming traditional design that allows it to complement a variety of outdoor settings. The Adirondack rocking chairs feature a contoured seat and waterfall front design to ensure your guests' ultimate comfort and relaxation while the side table offers an ideal spot to set drinks and snacks. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the set's Slate Grey color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. This set ships with some assembly required.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 2 Vineyard Adirondack rocking chairs- 1 18'' round side tableSide Table Dimensions:Top Diameter: 18''Height: 18''Rocking Chair Dimensions:Width: 29 1/4''Depth: 34 1/2''Height: 36 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (911123NNU)
- THE END 20 oz. Aerosol Dry Fog Indoor/Outdoor Insect Killer (45120)
- RAIN BIRD Emitter Tubing, 1/4 in, 50 ft, Black (ET25-50S2)
- CLASSIC ACCESSORIES Fibrglass Trailer Cover, 11 ft- 13 ft Grey (80-295-153101-RT)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- HAMMAKA Hammaka Cradle Chair Blue Wood Dowels (10031-KP)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- CONSERVATORIO 42 in. Adirondack Chair, White (CO2690304)
- Polywood Patio Club Chairs & Chaise Lounges