Polywood

Vineyard Slate Grey Dining Side Chair


product price: $511.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Give guests a stylish comfortable spot to sit while enjoying your signature offerings outdoors with this POLYWOOD Vineyard VND130GY Vineyard Slate Grey dining side chair. This chair features a sturdy simple and timeless design with a combination of vertical and horizontal slats sure to provide support and comfort for your guests while dining or enjoying drinks in your outdoor spaces. It is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.With UV inhibitors UV stabilizers and rich Slate Grey coloring running throughout the high-density polyethylene material you can be sure the chair's attractive finish won't fade over time. The chair is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this chair is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width:19 1/4''Depth: 25 1/2''Height: 38 1/4''Seat Width: 19 1/4''Seat Depth: 17 1/4''Seat Height: 17''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.