Polywood

Vineyard Mahogany Patio Set with Side Table and 2 Adirondack Rocking Chairs


product price: $1,110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create an inviting outdoor retreat with this POLYWOOD Vineyard Mahogany 3-piece Adirondack rocking chair set. Perfect for seating 2 people this set includes 2 Vineyard Adirondack rocking chairs and 1 18'' round side table. POLYWOOD's Vineyard Collection has a charming traditional design that allows it to complement a variety of outdoor settings. The Adirondack rocking chairs feature a contoured seat and waterfall front design to ensure your guests' ultimate comfort and relaxation while the side table offers an ideal spot to set drinks and snacks. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the set's Mahogany color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. This set ships with some assembly required.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 2 Vineyard Adirondack rocking chairs- 1 18'' round side tableSide Table Dimensions:Top Diameter: 18''Height: 18''Rocking Chair Dimensions:Width: 29 1/4''Depth: 34 1/2''Height: 36 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.