Shop All Patio Club Chairs & Chaise Lounges
Polywood
Vineyard Black Patio Set with Side Table and 2 Curveback Adirondack Chairs
Mfr # 633PWS4181BL
Zoro # G411575392
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS4181BL
- Zoro # G411575392
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Create a relaxing outdoor space with this POLYWOOD Vineyard Black patio set. This set includes a round side table and 2 curveback Adirondack chairs. Designed for your comfort the chairs feature oversized seats curved backs and waterfall fronts and the side table is the perfect size for drinks and snacks. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the set's Black color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. Assembly required.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Round side table- 2 Vineyard curveback Adirondack chairsTable Dimensions:Width: 18''Depth: 18''Height: 18''Chair Dimensions:Width: 31 1/4''Depth: 34 1/2''Height: 40 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (26.0") 11.5" x3.5" x0.5" (A-260J6)
- RAIN BIRD Pressure Regulating Filtr, 3/4"MPT, 30 psi (PRF07530S)
- SEYMOUR MIDWEST Landscape Rake, 24", 60" Wood Handle (90324)
- EGO Power+ 14" Chain Saw (Bare Tool) (CS1400)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- MODWAY Shore Outdoor Patio Aluminum Armless Chair, Silver and Navy (EEI-2263-SLV-NAV)
- ADAMS MFG RED Adirondack Chair (8371-26-3700)
- EJOY Acapulco Grey Woven Patio Chair for Indoor and Outdoor Use Set of 2 Pieces (AcapulcoChair_Grey_2pc)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- Polywood Outdoor Chairs