Shop All Dining Room Tables & Sets
Polywood
Vineyard 9-Piece White Dining Set with Nautical Trestle Table
Mfr # 633PWS4061WH
Zoro # G311578059
product price: $6,153.99
/ea
Free Shipping & Returns
$6,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS4061WH
- Zoro # G311578059
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Create a casual comfortable outdoor dining space with this POLYWOOD Vineyard 9-piece White dining set. This set allows you to seat up to eight people and includes a Nautical Trestle dining table and 8 Vineyard side chairs. The dining table boasts a square shape with rounded edges. The chairs are designed for comfort featuring contoured seats and angled backs. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the White color from fading over time. This seat features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. Chairs ship assembled and the table requires assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Nautical Trestle dining table- 8 Vineyard side chairsTable Dimensions:Width: 59 1/2''Depth: 59 1/2''Height: 29''Chair Dimensions:Width: 19 1/4''Depth: 25 1/2''Height: 38 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Chocolate (1300)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- BAXTON STUDIO Devereaux Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (210-12725)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (195-12142-10519-ZORO)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W, 45" L, 29" H, Glass Top, Clear (XU-TBG-17-GG)
- FLASH FURNITURE Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra Top, Light Natural (XA-F-46X30-LN-GG)
- INTERNATIONAL CONCEPTS 36 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 48", 48" W, 48" L, 29" H, Glass Top, Clear (XU-TBG-16-GG)
- ATLAS COMMERCIAL PRODUCTS White Portable Folding Bar (FB26WH)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- Polywood Dining Room Tables & Sets