Shop All Dining Room Tables & Sets
Polywood
Vineyard 7-Piece White Dining Set with Nautical Trestle Table and 6 Arm Chairs
Mfr # 633PWS4071WH
Zoro # G611519851
product price: $5,297.99
/ea
Free Shipping & Returns
$5,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS4071WH
- Zoro # G611519851
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Create a comfortable relaxing outdoor space with this POLYWOOD Vineyard 7-piece White dining set. This set allows you to seat up to six people and includes a Nautical Trestle dining table and 6 Vineyard arm chairs. The table has plenty of tabletop space and ample legroom. Designed for your comfort the chairs feature angled backs and contoured seats. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the White color from fading over time. This seat features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. This set requires assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Nautical Trestle dining table- 6 Vineyard arm chairsTable Dimensions:Width: 73''Depth: 38 1/2''Height: 29''Chair Dimensions:Width: 24 7/8''Depth: 25 1/2''Height: 38 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI TORCH FUEL Tiki BiteFighter Citronella & Cedar Torch Fuel Green 64 oz (1216158)
- FLASH FURNITURE Tractor Seat Chrome Frame, Apple Green (LF-215-APPLEGREEN-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- WINSOME Groveland Square Dining Table in Antique Walnut (94035)
- LIVING ACCENTS Brown Round Stainless Steel Mosaic Bistro Table (H22ST2150)
- BAXTON STUDIO Maila Mid-Century Modern Transitional Walnut Brown Finished Wood Dining Table (183-11644-Zoro)
- BAXTON STUDIO Riordan Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (186-11355-Zoro)
- FLASH FURNITURE Rectangle 38" W, 60" L, 29.5" H, Wood Top, Wood Grain (XA-F-60X38-WH-GG)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- Polywood Dining Room Tables & Sets