Shop All Patio Club Chairs & Chaise Lounges
Polywood
Vineyard 5-Piece Black Bench and Rocking Chair Set
Mfr # 633PWS3571BL
Zoro # G411575590
product price: $2,308.99
/ea
Free Shipping & Returns
$2,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS3571BL
- Zoro # G411575590
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Beautify your deck or patio while providing a comfortable spot for guests to relax with this POLYWOOD PWS357-1-MA Vineyard 5-piece Mahogany bench and rocking chair set. This set features simple classic styling that is sure to add a charming touch to any outdoor space. This set provides everything you need to set up a complete area where guests can relax and enjoy an appetizer cocktail or even a book! It includes 1 Vineyard garden arm chair 1 Vineyard 48'' bench 1 Vineyard porch rocking chair 1 Newport 18'' end table and 1 Newport 22'' x 36'' coffee table. Each simple yet stylish piece in the set is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.With UV inhibitors UV stabilizers and rich Mahogany coloring running throughout the high-density polyethylene material you can be sure the attractive finish won't fade over time. Each piece is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances they are also incredibly easy to clean with just soap and water. Both tables ship fully assembled; minimal assembly is required for the bench and chairs.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Vineyard bench- 1 Vineyard garden arm chair- 1 Vineyard porch rocking chair- 1 Newport coffee table- 1 Newport end tableBench Dimensions:Width: 48 1/2''Depth: 24''Height: 35 1/4''Seat Width: 43''Seat Depth: 17 1/4''Seat Height: 17 1/4''Arm Chair Dimensions:Width: 25 1/2''Depth: 24''Height: 35 1/4''Seat Width: 20''Seat Depth: 17 1/4''Seat Height: 17 1/4''Rocking Chair Dimensions:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-141)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 5'x250' (50005)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-24X50)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (473P)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black (BFCBCBLK)
- ORE INTERNATIONAL Ore International K324 9.5" Meditation Fountain with LED Light (K324)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- EAST END IMPORTS Sojourn Outdoor Patio Armchair- Espresso Orange (EEI-1913-EXP-ORA)
- Polywood Outdoor Chairs