Shop All Patio Side Tables
Polywood
South Beach 15'' x 19'' Mahogany Side Table
Mfr # 633SBT18MA
Zoro # G711223825
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633SBT18MA
- Zoro # G711223825
- Country of Origin United States
- Category Patio Side Tables
Description
The POLYWOOD South Beach 15'' x 19'' Mahogany side table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with a variety of South Beach Adirondack chairs and benches both sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy drinks and snacks or simply as a spot to place purses bags and phones. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.**To protect the table's attractive Mahogany coloring UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.**Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.**Overall Dimensions:*Width: 15''*Depth: 19''*Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILLPRO Basket Spit Flat Non Stk Gr Pr (24785)
- WESTWARD Not Applicable 14 ga Standard Scoop Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (6YU35)
- MILWAUKEE TOOL PACKOUT™ 20oz Tumbler (48-22-8392R)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- VIFAH Vifah V1915 28 x 26 in. Gloucester Contemporary Patio Wood Sofa Club Chair (V1915)
- BAXTON STUDIO Branson ModernBlue Finished Metal Outdoor Side Table (193-12116-ZORO)
- BAXTON STUDIO Branson ModernYellow Finished Metal Outdoor Side Table (193-12115-ZORO)
- VERANDA Retro Metal Side Table in Coral Red (VE96700)
- LANCASTER TABLE & SEATING 19 5/16'' Square Sand Side Table (427SDTABLESD)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Black) (SLBUB795)
- WOODARD 16 in. Marbella Round Steel Side Table (242973)
- Polywood Patio Side Tables