Shop All End Tables
Polywood
Newport 22'' Sand End Table
Mfr # 633CT22SA
Zoro # G311520188
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633CT22SA
- Zoro # G311520188
- Country of Origin China
- Category End Tables
Description
The POLYWOOD Newport 22'' Sand end table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with lounge seating or counter height chairs from the Newport collection sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the table's attractive Sand coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 22 1/4''Depth: 22 1/4''Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 96x72 WHT Roll Up Blind (3321086)
- TRADEMARK FINE ART Phburchett 'Bear Life I' Canvas Art, 35x35 (WAG14255-C3535GG)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha (ANAR1275A)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- DOBA-BNT Natural Beechwood END TABLE/NIGHT STAND WITH ONE CABINET FOR STORAGE (SA143652)
- FLASH FURNITURE Glass End Table, Cumberland Rustic (NAN-JN-28102E-GG)
- FLASH FURNITURE Rectangle End Table, 23.5" W, 15.75" L, 24" H, Laminate Top, Wood Grain (NAN-JH-1733-GG)
- PIT POSSE Pit Posse 550 Table Storage Brackets Holders (550)
- BAXTON STUDIO 17 W, 17 L, 17.5 H, Teak Root Top, Natural Brown (217-12738-ZORO)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- GLOBAL EQUIPMENT Interion Wood End Table - 24" x 24" - Walnut (695752WN)
- Polywood End Tables