Shop All Folding Chairs
Polywood
Nautical White Folding High Back Chair
Mfr # 633NCH38WH
Zoro # G311518932
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633NCH38WH
- Zoro # G311518932
- Country of Origin China
- Category Folding Chairs
Description
Give guests a stylish comfortable spot to sit or dine outdoors while minimizing your venue's storage requirements with this POLYWOOD NCH38WH Nautical White folding high back chair. This chair features a high back generous armrests and stylish horizontal slats that are sure to draw the attention of your guests and provide support and comfort while they dine enjoy drinks or just relax in your outdoor spaces. It is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.With UV inhibitors UV stabilizers and rich White coloring running throughout the high-density polyethylene material you can be sure the chair's attractive finish won't fade over time. The chair is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this chair is incredibly simple to clean with just soap and water. Additionally the chair features a folding design with a handle built into the top for added convenience and space-saving storage.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 25 1/2''Depth: 25 3/4''Height: 38 1/2''Seat Width: 17 1/2''Seat Depth: 15 3/4''Seat Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- FLASH FURNITURE Mid-Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286M-BR-BK-GG)
- SMEAD Cascading Wall Organizer, 14 1/4 x 33, Letter, Gray w/6 Color Pockets (92060)
- WESTCLOX LCD ALARM CLOCK 1"" BLK (70043)
- FLASH FURNITURE Tantalizing Teal Folding Chair (HF3-TEAL-GG)
- FLASH FURNITURE Beige Leather Parsons Chair (2-BT-P-BG-LEA-GG)
- FLASH FURNITURE Soft Black Fabric Chiavari Chair Cushion, PK22 (22-LE-L-C-BLACK-GG)
- GLOBAL INDUSTRIAL Plastic Folding Chair, 800 lbs. Capacity, White (B1105792)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- CASUAL HOME Casual Home 200-02-021-11 18 in. Directors Chair Black Frame with Red Canvas (200-02/021-11)
- Polywood Seating