Shop All Patio Club Chairs & Chaise Lounges
Polywood
Nautical Black Adirondack Chair
Mfr # 633AD410BL
Zoro # G011519956
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polywood
- MFR # 633AD410BL
- Zoro # G011519956
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Give guests a stylish comfortable spot to relax by any pool garden or fire pit with this POLYWOOD AD410BL Nautical Black Adirondack chair. Thanks to the ample armrests and sloped seat that are a staple of the Adirondack style this chair's classic design offers the perfect balance of laid-back comfort and fashion-forward style. It is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.With UV inhibitors UV stabilizers and rich Black coloring running throughout the high-density polyethylene material you can be sure the chair's attractive finish won't fade over time. The chair is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this chair is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 29 1/4''Depth: 32 13/16''Height: 36 1/4''Seat Width: 20 1/2''Seat Depth: 17 3/8''Seat Height: 13 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER Barker 12604 Refrigerator Roof Vents - Cap Only (12604)
- A & I PRODUCTS Aramid Blue V-Belt (7/8" x 184") 36.75" x4.5" x1" (A-C180K)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-SM10)
- PROGRESSIVE DYNAMICS Progressive Dynamics PD52V 5200 Series Automatic Transfer Switch - 240 VAC, 50 Amp w/Screw (PD52V)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Charcoal Blue Cushions (ESCBG-57CBU)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- EJOY Acapulco Grey Woven Patio Chair for Indoor and Outdoor Use Set of 2 Pieces (AcapulcoChair_Grey_2pc)
- Polywood Patio Furniture