Polywood

Modern Sand 3-Piece Adirondack Chair Set with Newport Table


product price: $1,360.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The POLYWOOD Modern Sand 3-piece Adirondack chair set with Newport table is a sophisticated yet casual addition to any outdoor entertaining space. This set comes with one Newport end table and two Adirondack side chairs from the Modern collection for a complementary aesthetic providing guests with a comfortable spot to relax and enjoy any appetizer entree dessert or cocktail. The pieces in this set are made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this HDPE lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the attractive Sand coloring of this set UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table and chairs are supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus the chairs feature contoured seats and waterfall fronts for enhanced comfort and support. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:-1 Newport end table-2 Modern Adirondack chairsTable Dimensions:Width: 18''Depth: 18''Height: 17''Chair Dimensions:Width: 29 1/4''Depth: 32 1/8''Height: 34 11/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.