Shop All End Tables
Polywood
Long Island 18'' Black Side Table
Mfr # 633ECT18BL
Zoro # G911520311
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633ECT18BL
- Zoro # G911520311
- Country of Origin China
- Category End Tables
Description
The POLYWOOD Long Island 18'' Black side table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured alongside seating from the Long Island collection sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to beverages cocktails appetizers and small plates. The table is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the table's attractive Black coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing. Overall Dimensions:Width: 15''Depth: 15''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- NEXT INNOVATIONS Large Aspen Red Aspen Leaf Wall Art (101421006-RED)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3900)
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- OFFICESOURCE 24.00'' W, 24.00'' L, 20.00'' H, Cherry (PL220CH)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- BAXTON STUDIO Hallan Classic Whitewashed Oak Brown Finished Wood 3-Drawer Console Table (176-11075-Zoro)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- Polywood End Tables