Polywood

Lakeside Black / Grey Mist 4-Piece Deep Patio Set with Lakeside Table Chairs and Loveseat


product price: $2,901.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The POLYWOOD Lakeside Black / Grey Mist 4-piece deep seating patio set with Lakeside table chairs and loveseat is a sophisticated yet casual addition to any outdoor entertaining space. This cottage-living inspired set comes with one coffee table two deep seating chairs and one loveseat from the Lakeside collection for a consistent aesthetic providing guests with a comfortable spot to relax and enjoy cocktails small plates or even desserts. The pieces in this set are made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this HDPE lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the attractive Black coloring of this set UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The pieces in this set are supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus the chairs feature plush quick drying Grey Mist cushions for enhanced comfort and support. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Lakeside coffee table- 1 Lakeside loveseat- 2 Lakeside deep seating chairsCoffee Table Dimensions:Width: 36''Depth: 23 5/16''Height: 15''Chair Dimensions:Width: 30 1/16''Depth: 31 5/8''Height: 31 13/16''Loveseat Dimensions:Width: 53 1/16''Depth: 31 5/8''Height: 31 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.