Polywood

Lakeside 7-Piece White Dining Set with Nautical Table


product price: $3,335.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For a portable generator that provides high-quality power rely on this Champion Power Equipment portable generator. It is ideal for powering your essential electronics at home on the job and in recreational settings. With a gasoline-powered 5500 running watt power capacity this generator has an impressive run time of 10 hours at 50% load when the 6.1 gallon tank is full. When powered by propane it has a 5000 running watt power capacity with an impressive run time of 6 1/2 hours at 50% when using a 20 lb. propane tank. It operates at only 74 dBA from 23 feet away and its setup is quick and easy.This generator features an Intelligauge voltmeter that monitors frequency voltage and operating hours. It has a 1.2 quart oil capacity and a low oil shut-off sensor that provides added safety during long periods of operation. For added convenience this generator starts quickly in cold weather thanks to its reliable Cold Start technology. It comes equipped with a built-in Volt Guard surge protector protecting your equipment from spikes in voltage and preventing overloads. It features two solid 8'' wheels and a fold-away U-shaped handle for optimal mobility and storage. This generator features a range of covered outlets to fit your needs including four 120V rated for 20 amps and one 120/240V rated for 30 amps.The dual fuel configuration allows your generator to run on either standard gasoline or a propane tank to allow for the freedom and flexibility of choice. Whether you're dealing with harsh weather equipment failure or any other situation that results in an unexpected blackout there's no time for guesswork - you need to be able to fire up a reliable generator at any given moment and fuel up with whatever is readily available. Its patented fuel selector switch allows the operator to switch between fuel sources quickly and safely. This unit requires some assembly. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage gasoline: 6900 wattsRunning Wattage gasoline: 5500 wattsStarting Wattage propane: 6250 wattsRunning Wattage propane: 5000 wattsStart Type: RecoilEngine CC: 389Fuel Tank Capacity gasoline: 6.1 gallonsFuel Tank Capacity propane: 20 lb.# of Outlets: 5Outlet Types: 4 AC 120V 20A 1 AC 120/240V 30ARun Time at 50% Load gasoline: 10 hoursRun Time at 50% Load propane: 6 1/2 hoursThis Item Includes:GeneratorOil Funnel3' 3 5/8'' Propane HoseWheel KitOperator's ManualOverall Dimension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.