Shop All Dining Room Tables & Sets
Polywood
La Casa Cafe 7-Piece White Dining Set with Nautical Table
Mfr # 633PWS1311WH
Zoro # G011578229
product price: $4,099.99
/ea
Free Shipping & Returns
$4,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS1311WH
- Zoro # G011578229
- Country of Origin China
- Category Dining Room Tables & Sets
Description
This POLYWOOD La Casa Cafe 7-piece White dining set is the perfect addition to any outdoor space. This set allows you to seat up to six people and includes a Nautical dining table 2 arm chairs and 4 side chairs. Designed to have ample room for guests and their meals the table has a rectangular shape with rounded edges. For your comfort the chairs have contoured seats and backs. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the White color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. The chairs ship fully assembled and the table requires assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Nautical dining table- 4 Side chairs- 2 Arm chairsTable Dimensions:Width: 71 1/2''Depth: 36 3/4''Height: 29''Side Chair Dimensions:Width: 17''Depth: 21 1/4''Height: 34''Arm Chair Dimensions:Width: 24 1/2''Depth: 22''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- EAST WEST FURNITURE East West Furniture KEPL7-WHI-W 7PC Oval Dining Set with Single Pedestal with 18 in. butterfly leaf and 6 wood seat chairs (KEPL7-WHI-W)
- LUMISOURCE Cosmo Dining Table in Black Metal and Clear Tempered Glass Top (DT-COSMO2 BKGL)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W, 24" L, 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- EAST WEST FURNITURE East West MC-MAH-LC Milan ladder back chairs with FAUX LEATHER upholstered seat; Mahogany - Pack of 2 (MLC-MAH-LC)
- BAXTON STUDIO Rectangle 29.5 in W, 47.2 in L, 29.5 in H (167-10807)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- Polywood Dining Room Tables & Sets