Shop All Dining Room Tables & Sets
Polywood
La Casa Cafe 7-Piece Slate Grey Dining Set with Nautical Trestle Table
Mfr # 633PWS2981GY
Zoro # G411578324
product price: $4,270.99
/ea
Free Shipping & Returns
$4,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS2981GY
- Zoro # G411578324
- Country of Origin China
- Category Dining Room Tables & Sets
Description
This POLYWOOD La Casa Cafe 7-piece Slate Grey dining set is the perfect addition to any outdoor space. This set allows you to seat up to six people and includes a Nautical Trestle dining table 2 arm chairs and 4 side chairs. Designed for your comfort the table has rounded edges and plenty of legroom while the chairs have contoured seats and backs. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Slate Grey color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. The chairs ship fully assembled and the table requires assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Nautical Trestle dining table- 4 Side chairs- 2 Arm chairsTable Dimensions:Width: 73''Depth: 38 1/2''Height: 29''Side Chair Dimensions:Width: 17''Depth: 21 1/4''Height: 34''Arm Chair Dimensions:Width: 24 1/2''Depth: 22''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, Alabaster, Vinyl (493P03)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- KASON Inside Release, 6" (10486A00600)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- BAXTON STUDIO 21.9 W, 32.1 H, Fabric "100% Polyester", Plywood, MDF, LVL, Foam, Rubber Wood Top (214-11961-ZORO)
- BAXTON STUDIO Honore Light Brown Wood Finished Matte Black Frame 5-Piece Dining Set (146-8659)
- ALSTON QUALITY Alston Quality AC383-24 Melanie Aluminum Stool 24 in. H (AC383-24)
- BAXTON STUDIO Aeron Light Gray Upholstered Walnut Finished Wood 5-Piece Dining Set (159-9548-9549)
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Black (ET-CT005-4-70-BK-GG)
- Polywood Dining Room Tables & Sets