Shop All Dining Room Tables & Sets
Polywood
La Casa Cafe 5-Piece Teak Dining Set with 4 Arm Chairs
Mfr # 633PWS1321TE
Zoro # G711591382
product price: $2,901.99
/ea
Free Shipping & Returns
$2,901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS1321TE
- Zoro # G711591382
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Create a casual outdoor space with this POLYWOOD La Casa Cafe 5-piece Teak dining set. This set allows you to seat up to four people and includes a round dining table and 4 arm chairs. Designed for your comfort the table has ample legroom and the chairs have armrests as well as contoured seats and backs. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Teak color from fading over time. This seat features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. Chairs ship assembled and the table requires assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Round dining table- 4 Arm chairsTable Dimensions:Diameter: 48''Height: 29''Chair Dimensions:Width: 24 1/2''Depth: 22''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- HON 15" W 4 Drawer File Cabinet, Black, Letter (H514.P.P)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- POWERMATIC Spring, 6813026 (6813026)
- EAST WEST FURNITURE 7PC Set with Rectangular 36 x 54 Table with 12 in butterfly leaf and 6 Cushioned seat chairs (MLNO7-MAH-C)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish (3493030CLN30)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Blue (ET-CT005-CB-GG)
- BAXTON STUDIO Mozaika Wood and Leather Contemporary 7-Piece Dining Set (110-5273-5360)
- EAST WEST FURNITURE East West BT-CAP-T Boston table 42 in. Round with 4 tapered legs; Cappuccino (BOT-CAP-T)
- HOMELEGANCE Janina Dining Table (5516-66)
- LUMISOURCE Fuji Dining Table in Gold Metal with Clear Glass Top (DT-FUJ4728 AUGL)
- Polywood Dining Room Tables & Sets