Shop All Outdoor Dining Sets
Polywood
La Casa Cafe 5-Piece Sand Dining Set with 2 Arm Chairs and 2 Side Chairs
Mfr # 633PWS1711SA
Zoro # G111630964
product price: $2,822.99
/ea
Free Shipping & Returns
$2,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS1711SA
- Zoro # G111630964
- Country of Origin China
- Category Outdoor Dining Sets
Description
Create a casual outdoor space with this POLYWOOD La Casa Cafe 5-piece Sand dining set. This set allows you to seat up to four people and includes a round dining table 2 arm chairs and 2 side chairs. Designed for your comfort the table has ample legroom and the chairs have contoured seats and backs. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Sand color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. The chairs ship fully assembled and the table requires assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Round dining table- 2 Arm chairs- 2 Side chairsTable Dimensions:Diameter: 48''Height: 29''Arm Chair Dimensions:Width: 24 1/2''Depth: 22''Height: 34''Side Chair Dimensions:Width: 17''Depth: 21 1/4''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Long Blower Floor Nozzle, 22" Size (191G09-6)
- CHAMPION SPORTS Lacrosse Ball, Rebounder, 4 Angles, 4x3ft (LBT10)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Steel Handle (43335)
- POOPY POUCH Pet Waste Bags, 0.75 gal., 14 micron, PK12 (PP-H-200)
- ALMO FULFILLMENT SERVICES LLC Hanover® Monaco 5 Piece Outdoor Dining Set w/ 4 Sling Chairs (MONACO5PC)
- VIFAH Renaissance Outdoor Patio Hand-scraped Wood 9-piece Dining Set with Extension Table (V1294SET24)
- CREEKVINE DESIGNS Cedar Backyard Estate Patio Dining Collection (WF81222CVD)
- ALATERRE FURNITURE Barre 3-Piece Outdoor Bistro Set with Two Chairs and 14"H Table (ANBA01ANO)
- FLASH FURNITURE 28" Square Black Steel Patio Table with 2 Chairs (CO-28SQ-02CHR2-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- RAINBOW OUTDOOR Alberta 5-Piece Dining Set-Brown (RBO-ALBERTA-BRW-5DA)
- Polywood Patio Furniture