Polywood

La Casa Cafe 37'' x 37'' Teak Farmhouse Trestle 5-Piece Bar Set


product price: $2,901.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The POLYWOOD La Casa Cafe 37'' x 37'' Teak farmhouse trestle 5-piece bar set is a sophisticated yet casual addition to any outdoor entertaining space. This set comes with one Farmhouse Trestle table and four bar height chairs from the La Casa Cafe collection for a complementary aesthetic providing guests with a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this HDPE lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the set's attractive Teak coloring UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table and chairs are supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus the table features a 1 5/8'' center hole for standard sized umbrellas sold separately for protection against rain or harsh sunlight and the chairs are contoured for ultimate comfort. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:-1 Farmhouse Trestle bar height table-4 La Casa Cafe bar height chairsTable Dimensions:Width: 37 5/8''Depth: 37 1/2''Height: 42''Chair Dimensions:Width: 17''Depth: 20 3/4''Height: 47 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.