Polywood

GNB24WH Vineyard White Garden Arm Chair


product price: $489.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring a fresh modern look to your deck patio or any other outdoor entertainment area with the sleek styling and casual comfort of this POLYWOOD GNB24WH Vineyard White garden arm chair! This chair boasts a robust design with convenient arm rests to give guests a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. Made from renowned POLYWOOD lumber this chair provides the look of painted wood without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the chair's attractive White coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. This durable chair is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances it is also incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 25 1/2''Depth: 24''Height: 35 1/4''Seat Dimensions:Width: 20''Depth: 17 1/4''Height: 17 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.