Shop All Dining Room Tables & Sets
Polywood
Farmhouse Trestle 59'' Black Dining Height Table
Mfr # 633PL85T1LBL
Zoro # G211578302
product price: $2,052.99
/ea
Free Shipping & Returns
$2,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PL85T1LBL
- Zoro # G211578302
- Country of Origin China
- Category Dining Room Tables & Sets
Description
The POLYWOOD Farmhouse Trestle 59'' Black dining height table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with a variety of POLYWOOD dining height chairs sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the table's attractive Black coloring UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus this table features a center hole for standard sized umbrellas sold separately for protection against rain or harsh sunlight. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 59 3/8''Depth: 59 1/2''Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 24" x 30", 24" X 30" X 2", Red (TP-MAH-2430-GG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C10-4)
- HOMELEGANCE Janina Dining Table (5516-66)
- BAXTON STUDIO Salem Grey Upholstered and Dark Brown Finished Wood 7-Piece Dining Set (171-10952-10519)
- EAST WEST FURNITURE East West MC-MAH-LC Milan ladder back chairs with FAUX LEATHER upholstered seat; Mahogany - Pack of 2 (MLC-MAH-LC)
- BAXTON STUDIO Ramiro Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 7-Piece Dining Set (176-11373-10520-Zoro)
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- BAXTON STUDIO Britte Dark Grey Upholstered Dark Oak Wood 5-Piece Dining Set (161-10467-10464)
- Polywood Dining Room Tables & Sets