Shop All Patio Club Chairs & Chaise Lounges
Polywood
Estate Sand 3-Piece Rocking Chair Set with Round Side Table
Mfr # 633PWS4711SA
Zoro # G111575395
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS4711SA
- Zoro # G111575395
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The POLYWOOD Estate Sand 3-piece rocking chair set with round side table is a sophisticated yet casual addition to any outdoor entertaining space. This set comes with one round 18'' side table and two rocking chairs from the Estate collection for a complementary aesthetic providing guests with a comfortable spot to relax and enjoy any appetizer entree dessert or cocktail. The pieces in this set are made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this HDPE lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the set's attractive Sand coloring UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table and chairs are supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus the chairs feature curved seats and gently sloped runners that provide enhanced comfort and a relaxing rocking motion. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:-1 round side table-2 Estate rocking chairsTable Dimensions:Diameter: 18''Height: 18''Chair Dimensions:Width: 26 1/4''Depth: 65''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Mower Blade, 30" (97-330)
- SMITH SPRAYERS 1 gal. Bleach and Chemical Sprayer, 36" Hose Length (190285)
- INTERSTATE PNEUMATICS 2-1/2 Inch Pressure Washer Pressure Gauge Kit 3/8 Inch Quick Connect 0-5000 PSI (PW7167)
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- GRACIOUS LIVING HighBack Chair, Resin, Earth (11215-32)
- ADAMS MFG RED Adirondack Chair (8371-26-3700)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- Polywood Patio Furniture