Shop All Dining Room Chairs
Polywood
EMD100GY Edge Slate Grey Dining Side Chair
Mfr # 633EMD100GY
Zoro # G311518598
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633EMD100GY
- Zoro # G311518598
- Country of Origin China
- Category Dining Room Chairs
Description
Bring a fresh modern look to your deck patio or any other outdoor entertainment area with the sleek styling and casual comfort of this POLYWOOD EMD100GY Edge Slate Grey dining side chair! This chair boasts a robust design with a curved backrest to give guests a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. Made from renowned POLYWOOD lumber this chair provides the look of painted wood without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the chair's attractive Slate Grey coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. This durable chair is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances it is also incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 19 15/16''Depth: 23 5/16''Height: 32 7/16''Seat Dimensions:Width: 19 5/8''Depth: 19 1/4''Height: 16 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 42in Panel (248989)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- REGENCY Regency Legacy 30 in. High Bookcase- Cherry (LBC3032CH)
- TAPIS RUGS B & K 9001453 Zinc Aluminum Anode Rod 0.75 x 42 in. (TA2516029)
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- ALATERRE FURNITURE Savoy Upholstered Dining Chairs, Cream (Set of 2) (ANSV02FDC)
- FABULAXE Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White (QI004223.WT)
- MANHATTAN COMFORT Modern Strine Dining Chair Upholstered in Velvet and Leatherette-Set of 2 (2-DC045-DT)
- FABULAXE Plastic Multicolor Fabric Patchwork DSW Shell Dining Chair with Wooden Dowel Eiffel Legs (QI003747)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 4 (2-DCCA12-NA)
- MAX Max RPC-GENOA-BL Genoa Polycarbonate Dining Chair - Black (RPC-Genoa-BK-WEB1)
- Polywood Dining Room Chairs