Shop All Patio Club Chairs & Chaise Lounges
Polywood
Classic 5-Piece Tangerine Patio Set with 4 Folding Adirondack Chairs
Mfr # 633PWS1191TA
Zoro # G411575439
product price: $2,387.99
/ea
Free Shipping & Returns
$2,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS1191TA
- Zoro # G411575439
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Create a comfortable outdoor space with this POLYWOOD Classic 5-piece Tangerine patio set. This set seats up to four people and includes a 38'' round conversation table and 4 folding Adirondack chairs. Designed for your comfort each chair has a contoured seat and large armrests. The chairs fold flat for easy transportation and storage and the round table is the perfect size to hold drinks and small dishes. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Tangerine color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. Partial assembly is required.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Round conversation table- 4 Classic folding Adirondack chairsTable Dimensions:Width: 38''Depth: 38''Height: 18''Chair Dimensions:Width: 29''Depth: 35 3/4''Height: 35 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W151009 7.5 in. Anvil Pruners, Heat-Treated Steel Construction Single Pack (W151009)
- MTD Spur Gear 44T (717-1582B)
- CHAMPION SPORTS Rhino Skin Hg Boun Play Ball, 6.3", PK6 (RS64SET)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H80)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- GARDENISED Two Person Outdoor Double Swing Glider Chair Set with Center Tempered Glass Table (QI004528)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLOWER HOUSE Flower House FHBC205 Butterfly Chair (FHBC205)
- CONSERVATORIO 42 in. Adirondack Chair, White (CO2690304)
- Polywood Patio Club Chairs & Chaise Lounges