Shop All Dining Room Tables & Sets
Polywood
Chippendale 5-Piece Slate Grey Dining Set with 4 Arm Chairs
Mfr # 633PWS1221GY
Zoro # G311591232
product price: $2,729.99
/ea
Free Shipping & Returns
$2,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633PWS1221GY
- Zoro # G311591232
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Create an elegant inviting outdoor space with this POLYWOOD Chippendale 5-piece Slate Grey dining set. This set allows you to seat up to four people and includes a round dining table and 4 arm chairs. Designed for your comfort the table has ample legroom and plenty of tabletop space. The chairs have an eye-catching 18th century design and boast comfortable contoured seats and backs. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Slate Grey color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. The table and chairs require assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Round dining table- 4 Arm chairsTable Dimensions:Diameter: 48''Height: 34 3/4''Chair Dimensions:Width: 22 1/2''Depth: 21 3/4''Height: 34 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Blue Fabric Banquet Chair (4-FD-C01-ALLGOLD-2056-GG)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- ZORO SELECT Mini Blinds, 60" Lx 39" W, Alabaster, Vinyl (493N95)
- INTERNATIONAL CONCEPTS 42W, 42L, 42.3H, Black/Cherry (K57-42DPT-27B-6B-2)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (191-6599-10519-ZORO)
- LUMISOURCE Folia Dinette Table (DT-FOLIA BK)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- Polywood Dining Room Tables & Sets