Shop All Patio Club Chairs & Chaise Lounges
Polywood
Braxton Black / Grey Mist 4-Piece Deep Patio Set with Chairs Settee and Newport Table
Mfr # 633PWS4BL459
Zoro # G511575698
Free Shipping & Returns
$4,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polywood
- MFR # 633PWS4BL459
- Zoro # G511575698
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The POLYWOOD Braxton Black / Grey Mist 4-piece deep seating patio set with chairs settee and Newport table is a sophisticated yet casual addition to any outdoor entertaining space. This rustic charming set comes with one Newport coffee table two deep seating chairs and one settee from the Braxton collection for a complementary aesthetic providing guests with a comfortable spot to relax and enjoy cocktails small plates or even desserts. The pieces in this set are made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this HDPE lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the attractive Black coloring of this set UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table settee and chairs are supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus the chairs and settee feature plush quick drying Grey Mist cushions for enhanced comfort and support. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Newport coffee table- 1 Braxton settee- 2 Braxton deep seating chairsCoffee Table Dimensions:Width: 36''Depth: 22 1/4''Height: 17''Chair Dimensions:Width: 28 3/8''Depth: 31 1/4''Height: 31''Settee Dimensions:Width: 51 3/8''Depth: 31 1/4''Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One New Black Plastic Cup Holder 2-Tiered Fits Cans Cups Bottles and More (OTK20-0463)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- SMITH PERFORMANCE SPRAYERS 1 gal. Electric Thermal Fogger (190443)
- MIRACLE-GRO Bond 36 in. H X 1/2 in. W X 0.5 in. D Brown Wood Garden Stakes (9300)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- RIO BRANDS 7Pos Hi Boy Beach Chair (SC642BP-TSPK4)
- CREEKVINE DESIGNS 53 in Treated Pine Low Curveback Garden Bench (FPB48ADCVD)
- INTERNATIONAL CARAVAN 42 in. Rattan Papasan Chair with Solid Twill Cushion, Spice (3312-TW-SP)
- Polywood Outdoor Chairs