Shop All Patio Club Chairs & Chaise Lounges
Polywood
Braxton Black Cross Back Porch Rocking Chair
Mfr # 633R180BL
Zoro # G211575356
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633R180BL
- Zoro # G211575356
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Make your campground lakefront bed and breakfast or virtually any other operation feel like a leisurely retreat with this POLYWOOD R180BL Braxton Black cross back porch rocking chair. Thanks to the elegant cross back rest generous armrests and perfectly rounded runners that allow guests to smoothly rock back and forth this chair's charming style and comfortable design make it an ideal fixture by a lake pool or fire pit. It is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required with real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.With UV inhibitors UV stabilizers and rich Black coloring running throughout the high-density polyethylene material you can be sure the chair's attractive finish won't fade over time. The chair is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this chair is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 27''Depth: 34''Height: 45 7/8''Seat Width: 20 3/4''Seat Depth: 19 1/4''Seat Height: 16 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Zapper Bulb Rplc Blk 40W (75014)
- OREGON Chisel Chain, .325"Ptch, .050"Gge, 80Lnk (20LPX080G)
- COFAIR PRODUCTS Cofair Products QR625 Quick Roof Pro Aluminum Waterproof Repair Tape - 6" x 25' (QR625)
- BRIGGS & STRATTON Blade Control Cable (7074868YP)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- MODWAY Shore Outdoor Patio Aluminum Bench, Silver and Gray (EEI-2252-SLV-GRY)
- RIO BRANDS Backpack Lounger Stripe (BPL-200516PK4)
- Polywood Outdoor Chairs