Shop All Dining Room Tables & Sets
Polywood
7-Piece White Dining Set with Table, 2 Arm Chairs, and 4 Side Chairs.
Mfr # 633PWS3431WH
Zoro # G811519538
Free Shipping & Returns
$4,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polywood
- MFR # 633PWS3431WH
- Zoro # G811519538
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Create a casual comfortable outdoor space with this POLYWOOD Vineyard 7-piece White dining set. This set allows you to seat up to six people and includes a Nautical Trestle dining table 2 Vineyard arm chairs and 4 Vineyard side chairs. Designed for your comfort the chairs feature angled backs and contoured seats. The table provides ample legroom and plenty of tabletop space. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the White color from fading over time. This seat features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. Side chairs ship assembled while the arm chairs and table require assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Nautical Trestle dining table- 2 Vineyard arm chairs- 4 Vineyard side chairsTable Dimensions:Width: 73''Depth: 38 1/2''Height: 29''Arm Chair Dimensions:Width: 24 7/8''Depth: 25 1/2''Height: 38 1/4''Side Chair Dimensions:Width: 19 1/4''Depth: 25 1/2''Height: 38 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C453-8 Inch Hunt - Hand Painted Tassel (C453-8)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- TRADEMARK FINE ART John Miller 'Bashful Blue Florals Iv' Canvas Art, 14x19 (WAG03963-C1419GG)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Alabaster, Vinyl (493N87)
- FLASH FURNITURE Rectangle Silver Metal Table Set, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-4-30-SIL-GG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C613-4)
- MONARCH SPECIALTIES Square Dining Table, 31 in W, 36 in L, 36 in H (I 1345)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 48", 48" W, 48" L, 29" H, Glass Top, Clear (XU-TBG-16-GG)
- HODEDAH Hodedah HI224 GREY-OAK 71.6 x 15.5 x 26.3 in. 4-Door Kitchen Pantry with 4-Shelves & 5-Compartments; Grey & Oak (HI224 GREY-OAK)
- BAXTON STUDIO Ramiro Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 7-Piece Dining Set (176-11373-10520-Zoro)
- Polywood Dining Room Tables & Sets