Shop All Coffee Tables
Polywood
38'' Slate Grey Round Conversation Table
Mfr # 633RCT38GY
Zoro # G511578071
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633RCT38GY
- Zoro # G511578071
- Country of Origin China
- Category Coffee Tables
Description
The POLYWOOD 38'' Slate Grey round conversation table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with a variety of POLYWOOD Adirondack chairs sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy cocktails snacks or even appetizers and desserts. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the table's attractive Slate Grey coloring UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus this table features a center hole for standard sized umbrellas sold separately for protection against rain or harsh sunlight. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Diameter: 38''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- HENN & HART Alexis 45 in. Brass Finish Coffee Table (CT0380)
- FLASH FURNITURE Round Walnut Coffee Table with Matte Black Frame (NAN-JH-1787CT-WAL-BK-GG)
- FLASH FURNITURE Green Metal Table, 31.5SQ (ET-CT002-1-GN-GG)
- OFFICESOURCE OS Laminate Collection Tables Coffee Table (PL219ES)
- TUHOME Nora Lift Top Coffee Table, Two Legs, Dark Walnut (MLC6256)
- BAXTON STUDIO Elada Modern and Contemporary Grey Finished Wood Coffee Table (174-10989-Zoro)
- Polywood Coffee Tables