Shop All Coffee Tables
Polywood
38'' Aruba Round Conversation Table
Mfr # 633RCT38AR
Zoro # G911578343
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polywood
- MFR # 633RCT38AR
- Zoro # G911578343
- Country of Origin China
- Category Coffee Tables
Description
The POLYWOOD 38'' Aruba round conversation table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with a variety of POLYWOOD Adirondack chairs sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy cocktails snacks or even appetizers and desserts. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the table's attractive Aruba coloring UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus this table features a center hole for standard sized umbrellas sold separately for protection against rain or harsh sunlight. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Diameter: 38''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Vinyl (493N64)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- BAXTON STUDIO Ariella Country Cottage Farmhouse Whitewashed 1-Drawer Console Table (147-8190)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Coffee Table (219-12702-ZORO)
- SAUDER Summit Station Lift Top Coffee Tab Gloak , Top lifts up and forward to create versatile work surface (431997)
- ALATERRE FURNITURE Barton Outdoor Eucalyptus Wood Coffee Table with Lift Top Storage Compartment, Brown (80-OUTD-WD-STCT)
- ORE FURNITURE Ore Furniture HB4729 18 in. Navy Blue Diamond Tufted Coffee Table (HB4729)
- KD CAMA DE BEBE Rustic Reclaimed Oval Coffee Table Driftwood - Large (KD3236207)
- MADISON PARK Madison Coffee Table - 34 x 17 in. (MP120-0174)
- Polywood Coffee Tables