Shop All Patio Side Tables
Polywood
18'' Mahogany Round Side Table
Mfr # 633RST18MA
Zoro # G411397741
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633RST18MA
- Zoro # G411397741
- Country of Origin United States
- Category Patio Side Tables
Description
The POLYWOOD 18'' Mahogany round side table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with a variety of POLYWOOD Adirondack chairs and benches both sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy drinks and snacks or simply as a spot to place purses bags and phones. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.**To protect the table's attractive Mahogany coloring UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.**Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.**Overall Dimensions:*Diameter: 18''*Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Virginia Tech Mascot Yard Inflatable (235-100-M)
- MASTER MARK 97220 Black Edging Border (MA11070)
- DEWALT 20 V Cordless Pruner, 1-1/2 in Bar L, 10 in Shaft L, 10 mm Max Cutting Dia (DCPR320B)
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Yellow (88068YLW1E)
- GLOBAL INDUSTRIAL Outdoor Aluminum Slatted Side Table, Tan (437001TN)
- ADAMS MFG WHT Fold Side Table (8510-48-3734)
- ADAMS MFG Patio Side Table Merlot (8510-95-3734)
- ADAMS Side Table Quik-Fold Cherry Red Rectangular Resin Folding Cherry Red (8510-26-3734)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- WOODARD 16 in. Marbella Round Steel Side Table (242973)
- Polywood Patio Furniture