Shop All Patio Club Chairs & Chaise Lounges
Polywood
17.5 x 17'' x 2 1/2'' Natural Linen Seat Cushion
Mfr # 633XPWS02939
Zoro # G811575718
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywood
- MFR # 633XPWS02939
- Zoro # G811575718
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
This POLYWOOD XPWS0001-152939 17 1/2'' x 17'' x 2 1/2'' Natural Linen seat cushion is specially tailored to fit the following chairs from the POLYWOOD Euro collection: A100 dining side chair A101 counter side chair A102 bar side chair and A200 dining arm chair. It is upholstered with a resilient quick-drying fabric that performs exceptionally outdoors. To keep your outdoor space looking clean and inviting to guests the fabric is stain-repellant and also resists color fading water mildew and soil staining. Despite its resiliency the fabric is easy to clean with just soap and water offering a low-maintenance material and time saved. Periodically flipping and covering or storing the cushion when not in use helps to ensure even wear and preserve the cushion for long-term use.Firm and supportive the 2 1/2'' thick cushion padding allows you to provide a truly comfortable place for guests to enjoy one of your signature offerings or just relax and socialize. The cushion's stylish Natural Linen coloring is prepared to last long and coordinate well with the furniture and decor on your deck patio or poolside. Additionally the cushion includes sewn-in fabric ties making it easy to secure it to a compatible piece and remove for hand washing.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 17 1/2''Depth: 17''Thickness: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE DOOR/GATE LATCH 6.19"" (N262-147)
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- AFTERMARKET Snow Blower Belt Fits Toro CCR3650 95-6151 Snow Thrower (MOB40-0117)
- AURORA Aurora AURGLD9-46 Premium Electric 9 LH Gauge Guitar Strings Light; Gold (AURGLD9-46)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- ADAMS MFG RED Adirondack Chair (8371-26-3700)
- CREEKVINE DESIGNS 53 in Treated Pine Low Curveback Garden Bench (FPB48ADCVD)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-GY-GG)
- Polywood Patio Club Chairs & Chaise Lounges