Shop All Decontamination Shower Accessories
Polywest Ltd
Repair Kit for the Spray Rig Decontamination Kit
Mfr # 3JLN4
Zoro # G402696341
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5
- Width 8
- Height 1.5
- Dimensions 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polywest Ltd
- MFR # 3JLN4
- Zoro # G402696341
- Country of Origin Unknown
- Category Decontamination Shower Accessories
Dimensions
Length | 9.5 |
Width | 8 |
Height | 1.5 |
Dimensions | 0.5 |
Description
Repair kit for the spray rig decontamination kit (, sold separately). Includes hose, hose barb, elbow, hose clamp and spigot.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6210)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4- Red Board / Black Shadows With Broom (HSB-V4-RED-KIT)
- CARGO MAXX Bungee Cord Tricot Red 18X18 (122-10173)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1014-NA_10x14 (U1-1014-NA_10x14)
- ULTRATECH Hand Pump For Decon Decks (2345)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- Polywest Ltd Decontamination Shower Accessories